Check Availability
  • NATIONAL GUARD 

    Double Door Weatherstrip, 8 ft

  • Item # 3HRH5
  • Mfr. Model # 139SS-8
Double Door Weatherstrip, 8 ft
Qty
  • Web Price
    $224.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP double door weather strip, or astragal seal, seals the space between wood and metal double doors. This seal strip helps protect against weather conditions and slows down the passage of smoke, flame, or gases during a fire.

• Strip is 96" long
• Solid metal astragal is made from Type 304 stainless steel with brushed #4 finish
• Includes hardware
Show More Close
 

Technical Specifications

Item # 3HRH5
Mfr. Model # 139SS-8
UNSPSC #30141501
Shipping Weight 6.49 lbs
Country of Origin USA *
Item Double Door Weatherstrip
Insert Type Solid Metal Flat Astragal
Insert Color Gray
Flange Material Stainless Steel
Flange Finish Brushed Stainless
Flange Width 1-5/8"
Flange Thickness 3/32"
Overall Length 8 ft.
Overall Width 2"
Projection 3/32"
Mounting Type Surface
Max. Door Gap 1/8"
For Use With 96" H Doors
Includes #10 x 3/4" Stainless Steel Sheet Metal Screws
Hardware Included
Standards ANSI/BHMA Certified A156.22
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms