Check Availability
  • NATIONAL GUARD 

    Door Shoe, 36in.L, 1-7/8in.W, Notched

  • Item # 45AA31
  • Mfr. Model # 344NF-36
Door Shoe, 36in.L, 1-7/8in.W, Notched
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AA31
Mfr. Model # 344NF-36
UNSPSC #30161905
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Door Shoe
Finish Smooth
Width 1-7/8"
Length 3 ft.
Insert Material Thermoplastic
Color Brown
Insert Color Brown
Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In