Check Availability
  • NATIONAL GUARD 

    Door Frame Weatherstrip, 4 ft, Black

  • Item # 5MKP8
  • Mfr. Model # 700NDKB-48
Door Frame Weatherstrip, 4 ft, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Door frame weatherstrip mounts on top and sides of door frame to seal gaps. Hollow bulb inserts compress easily, and retain their flexibility in low temperatures.
Show More Close
 

Technical Specifications

Item # 5MKP8
Mfr. Model # 700NDKB-48
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 1.83 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Hollow Bulb
Insert Material Neoprene
Insert Color Black
Insert Size 3/16"
Flange Material Anodized Aluminum
Flange Color Dark Bronze
Flange Finish Dark Bronze
Flange Height 1-1/2"
Flange Width 1-1/2"
Flange Thickness 1/4"
Overall Length 4 ft.
Overall Width 1-11/16"
Stays Flexible to -20 Degrees to 200 Degrees F
Projection 1/4"
Mounting Type Surface
Max. Door Gap 1/8"
Fire Rated 3 hr.
For Use With 48" W Doors
Includes #8 Tek Type Self Drilling Screws
Hardware Included
Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms