Check Availability
  • NATIONAL GUARD 

    Door Bottom,Standard,Aluminum,Projection

  • Item # 45AE06
  • Mfr. Model # 225N-48
Door Bottom,Standard,Aluminum,Projection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP automatic door bottom with a mortise (required). Use with a door threshold or saddle (sold separately) for maximum sealing capability.

• Aluminum with mill finish
• Neoprene insert is black
• Fits doors up to 48" (may be cut in field)
• Includes hardware
Show More Close
 

Technical Specifications

Item # 45AE06
Mfr. Model # 225N-48
UNSPSC #30141510
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Door Bottom
Finish Mill
Insert Size 2/18"
Flange Height 1-3/4"
Width 1-3/8"
Length 48"
Projection 7/8"
Insert Material Neoprene
Housing Material Aluminum
Color Aluminum
Performance Standard Duty
Insert Color Black
Housing Thickness 3/32"
Flange Material Aluminum
Flange Thickness 1/16"
Drop Bar Material Aluminum
Hardware #4 x 5/8"
For Use With Doors
Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
* This product's country of origin is subject to change

Compliance and Restrictions