Check Availability
  • NATIONAL GUARD 

    Auto Door Bottom, 48in.L, Standard Duty

  • Item # 45DV98
  • Mfr. Model # 335N-48
Auto Door Bottom, 48in.L, Standard Duty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP automatic door bottom with a 5/8" x 1-9/16" mortise (required). Use with a door threshold or saddle (sold separately) for maximum sealing capability.

• Aluminum with mill finish
• Neoprene insert is black
• Fits doors up to 48" (may be cut in field)
• Includes hardware
Show More Close
 

Technical Specifications

Item # 45DV98
Mfr. Model # 335N-48
UNSPSC #30141510
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Automatic Door Bottom
Finish Mill
Insert Size 7/16"
Flange Height 1-1/2"
Width 9/16"
Length 48"
Projection 13/32"
Insert Material Neoprene
Housing Material Aluminum
Color Black
Performance Standard Duty
Insert Color Black
Housing Thickness 1/16"
Flange Material Aluminum
Flange Thickness 3/64"
Drop Bar Material Aluminum
Hardware Yes
For Use With Doors
Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
* This product's country of origin is subject to change

Compliance and Restrictions