Check Availability
  • NATIONAL GUARD 

    Aluminum, Door Weather Strip, Silver, 7 ft. Overall Length, 1-3/8" Overall Width, 9/16" Overall Heig

  • Item # 53YC06
  • Mfr. Model # 140SA-84"
Aluminum, Door Weather Strip, Silver, 7 ft. Overall Length, 1-3/8" Overall Width, 9/16" Overall Heig
Qty
  • Web Price
    $207.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC06
Mfr. Model # 140SA-84"
UNSPSC #30141501
Shipping Weight 3.36 lbs
Country of Origin USA *
Item Door Weather Strip
Overall Length 7 ft.
Overall Width 1-3/8"
Overall Height 9/16"
Color Silver
Material Aluminum
Flange Material Aluminum
Flange Thickness 1/16"
Flange Width 1-1/16"
Insert Color Black
Insert Material Silicone
Insert Size 1-1/16"
Mounting Type Screw
Stays Flexible to -100 Degrees F
Projection 9/16"
For Use With Doors
Includes #6 Stainless Steel Sheet Metal Screws
Sold As Piece
Standards ANSI/UL10C Category J, ANSI/BHMA A156.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms