Check Availability
  • NATIONAL GUARD 

    Aluminum, Door Weather Strip, Silver, 7 ft. Overall Length, 1-1/2" Overall Width, 13/16" Overall Hei

  • Item # 53YA58
  • Mfr. Model # 303NA-36"x84"
Aluminum, Door Weather Strip, Silver, 7 ft. Overall Length, 1-1/2" Overall Width, 13/16" Overall Hei
Qty
  • Web Price
    $249.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YA58
Mfr. Model # 303NA-36"x84"
UNSPSC #30141501
Shipping Weight 8.93 lbs
Country of Origin USA *
Item Door Weather Strip
Overall Length 7 ft.
Overall Width 1-1/2"
Overall Height 13/16"
Color Silver
Material Aluminum
Flange Material Aluminum
Flange Thickness 1/16"
Flange Width 1-1/4"
Insert Color Black
Insert Material Neoprene
Insert Size 1-1/4"
Mounting Type Screw
Stays Flexible to -20 Degrees to 200 Degrees F
Projection 13/16"
For Use With Doors
Includes #6 x 1-1/2" Stainless Steel Sheet Metal Screws, (2) 7 ft. Strips, (1) 3 ft. Strip
Sold As Set
Standards ANSI/UL10C Category H, ANSI/UL1784, ANSI/BHMA A156.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms