Check Availability
  • NATIONAL GUARD 

    Aluminum, Adjustable Seal, Dark Bronze, 4 ft. Overall Length, 1-1/2" Overall Width, 13/16" Overall H

  • Item # 45DW46
  • Mfr. Model # 1038NDKB-48
Aluminum, Adjustable Seal, Dark Bronze, 4 ft. Overall Length, 1-1/2" Overall Width, 13/16" Overall H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NGP door frame seal, or adjustable perimeter with neoprene seal, mounts on top and sides of door frame to help seal any gaps to help keep out drafts and keep energy costs down. Creates an interior sound seal on doors that do not sit plumb and square. Use with wood fire doors rated for 90 min. and metal fire doors rated for 3 hr. 1/4" adjusting range between neoprene seal and door.

• Adjustment screws on 10" centers allow adjustment without repositioning mounting location
• Roll is 48" long
• Aluminum with dark bronze finish
• Includes hardware
Show More Close
 

Technical Specifications

Item # 45DW46
Mfr. Model # 1038NDKB-48
UNSPSC #31181603
Shipping Weight 2.33 lbs
Country of Origin USA *
Item Adjustable Seal
Overall Length 4 ft.
Overall Width 1-1/2"
Overall Height 13/16"
Color Dark Bronze
Material Aluminum
Flange Material Aluminum
Flange Thickness 13/16"
Insert Color Black
Insert Material Neoprene
Insert Size 3/8"
Mounting Type Screw
Stays Flexible to -20 Degrees F
Projection 13/16"
For Use With Doors
Sold As Roll
Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms