Check Availability
  • NATIONAL GUARD 

    ADA Ramp, Rubber, 6 x 36 In

  • Item # 5MUU2
  • Mfr. Model # RR952-36
ADA Ramp, Rubber,  6 x 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combine NGP interlocking rubber ramp sections with aluminum ramp components (sold separately) for higher rises, or with 6" flat aluminum interlocking threshold (sold separately) for offset conditions. Beveled ends with 1:2 end slope.
Show More Close
 

Technical Specifications

Item # 5MUU2
Mfr. Model # RR952-36
UNSPSC #42192209
Shipping Weight 2.0 lbs
Country of Origin USA *
Item ADA Compliant Ramp
For Use With 3 Ft. Door Width
Finish Charcoal
Material Rubber
Width 6"
Length 36"
Height 1/2"
Surface Type Fluted
Standards ADA, ANSI/BHMA Certified A156.21
* This product's country of origin is subject to change

Welcome Sign In