Check Availability
  • NATIONAL GUARD 

    ADA Compliant Ramp, 12 x 72 In

  • Item # 5MUU1
  • Mfr. Model # RR42-72
ADA Compliant Ramp,  12 x 72 In
Qty
  • Web Price
    $517.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combine NGP interlocking rubber ramp sections with aluminum ramp components (sold separately) for higher rises, or with 6" flat aluminum interlocking threshold (sold separately) for offset conditions. Beveled ends with 1:2 end slope.
Show More Close
 

Technical Specifications

Item # 5MUU1
Mfr. Model # RR42-72
UNSPSC #42192209
Shipping Weight 22.0 lbs
Country of Origin USA *
Item ADA Compliant Ramp
For Use With 3 Ft. Door Width Pairs
Finish Charcoal
Material Rubber
Width 12"
Length 72"
Height 1"
Surface Type Fluted
Standards ADA, ANSI/BHMA Certified A156.21
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In