Check Availability
  • NATIONAL GUARD 

    6 ft. x 6" x 1/4" Fluted Top Saddle Threshold, Dark Bronze

  • Item # 44ZZ88
  • Mfr. Model # 613DKB-72
6 ft. x 6" x 1/4" Fluted Top Saddle Threshold, Dark Bronze
Qty
  • Web Price
    $105.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP 1/4" fluted top threshold, or saddle, to fill and cover gaps under doors. This heavy-duty aluminum door threshold with fluted top is ideal for covering concrete seams and expansion joints. Nonskid aluminum with embedded coating complies with ADA requirements for slip-resistant surfaces when properly installed. Aluminum with dark bronze finish.
Show More Close
 

Technical Specifications

Item # 44ZZ88
Mfr. Model # 613DKB-72
UNSPSC #30161905
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Fluted Top
Finish Anodized
Color Dark Bronze
Width 6"
Height 1/4"
Length 6 ft.
Fits Door Width 72"
Thickness 0.125"
Material Aluminum
Standards ADA, ANSI/ICC A117.1, ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.21
ADA Compliant Yes
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions