This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NATIONAL GUARD 

    6 ft. x 5" x 1/2" Fluted Top Saddle Threshold, Brown

  • Item # 5MUR0
  • Mfr. Model # 425BRDKB-72
6 ft. x 5" x 1/2" Fluted Top Saddle Threshold, Brown

See alternate products available online.

Product Details

Use the NGP 1/2" threshold, or saddle, to fill and cover gaps under doors. This architectural bronze threshold with fluted top is ideal for covering concrete seams and expansion joints. Nonskid aluminum with embedded coating complies with ADA requirements for slip-resistant surfaces when properly installed. Dark brown bronze finish.
Show More Close
 

Technical Specifications

Item # 5MUR0
Mfr. Model # 425BRDKB-72
UNSPSC #30161905
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Fluted Top
Finish Dark Bronze
Color Brown
Width 5"
Height 1/2"
Length 6 ft.
Fits Door Width 36" Pairs Door
Thickness 0.187"
Material Bronze
Standards UL Classified UL10C
ADA Compliant ADA Compliant
Includes #10 x 1-1/2" Solid Brass Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions