Check Availability
  • NATIONAL GUARD 

    6 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Brown

  • Item # 5MUP4
  • Mfr. Model # 653DKB-72
6 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Brown
Qty
  • Web Price
    $127.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum offset threshold transitions offset floor conditions from the ground to a variety of surfaces.
Show More Close
 

Technical Specifications

Item # 5MUP4
Mfr. Model # 653DKB-72
UNSPSC #30161905
Catalog Page 2002
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Threshold
Surface Type Fluted Top
Finish Dark Bronze
Color Brown
Width 5-1/2"
Height 1/2"
Length 6 ft.
Fits Door Width 36" Pairs Door
Thickness 0.125"
Material Aluminum
Standards UL Classified UL10C, ANSI/BHMA Certified A156.21
ADA Compliant ADA Compliant
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In