Check Availability
  • NATIONAL GUARD 

    6 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Silver

  • Item # 5MUP1
  • Mfr. Model # 653-72
6 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Silver
Qty
  • Web Price
    $87.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum offset threshold transitions offset floor conditions from the ground to a variety of surfaces.
Show More Close
 

Technical Specifications

Item # 5MUP1
Mfr. Model # 653-72
UNSPSC #30161905
Catalog Page 1994
Shipping Weight 3.02 lbs
Country of Origin USA *
Item Threshold
Surface Type Fluted Top
Finish Aluminum Mill
Color Silver
Width 5-1/2"
Height 1/2"
Length 6 ft.
Fits Door Width 36" Pairs Door
Thickness 0.125"
Material Aluminum
Standards UL Classified UL10C, ANSI/BHMA Certified A156.21
ADA Compliant ADA Compliant
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions