Check Availability
  • NATIONAL GUARD 

    40" x 22" Door Flood Barrier Shield, Silver

  • Item # 45JC61
  • Mfr. Model # FS22 - 40"
40" x 22" Door Flood Barrier Shield, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JC61
Mfr. Model # FS22 - 40"
UNSPSC #46151505
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Door Flood Barrier Shield
Barrier Height 22"
Barrier Width 40"
Barrier Thickness 1-3/4"
Shield Material Marine Grade Aluminum
Color Silver
Gasket Material Closed Cell Neoprene Rubber
Standards FEMA Technical Bulletin 3-93
Includes #10 x 1-1/2" Stainless Steel SMS
* This product's country of origin is subject to change

Compliance and Restrictions