Check Availability
  • NATIONAL GUARD 

    4 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Brown

  • Item # 5MUP3
  • Mfr. Model # 653DKB-48
4 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum offset threshold transitions offset floor conditions from the ground to a variety of surfaces.
Show More Close
 

Technical Specifications

Item # 5MUP3
Mfr. Model # 653DKB-48
UNSPSC #30161905
Catalog Page 1994
Shipping Weight 3.12 lbs
Country of Origin USA *
Item Threshold
Surface Type Fluted Top
Finish Dark Bronze
Color Brown
Width 5-1/2"
Height 1/2"
Length 4 ft.
Fits Door Width 48"
Thickness 0.125"
Material Aluminum
Standards UL Classified UL10C, ANSI/BHMA Certified A156.21
ADA Compliant ADA Compliant
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions