Check Availability
  • NATIONAL GUARD 

    4 ft. x 4" x 1/2" Fluted Top Saddle Threshold, Dark Bronze

  • Item # 45AD70
  • Mfr. Model # 424DKB-48
4 ft. x 4" x 1/2" Fluted Top Saddle Threshold, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP 1/2" threshold, or saddle, to fill and cover gaps under doors. This architectural bronze threshold with fluted top is ideal for covering concrete seams and expansion joints. Nonskid aluminum with embedded coating complies with ADA requirements for slip-resistant surfaces when properly installed. Dark bronze anodized finish.
Show More Close
 

Technical Specifications

Item # 45AD70
Mfr. Model # 424DKB-48
UNSPSC #30161905
Shipping Weight 2.26 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Fluted Top
Finish Anodized
Color Dark Bronze
Width 4"
Height 1/2"
Length 4 ft.
Fits Door Width 48"
Thickness 0.109"
Material Aluminum
Standards ADA, ANSI/ICC A117.1, ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.21
ADA Compliant Yes
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions