Check Availability
  • NATIONAL GUARD 

    4 ft. x 2-3/4" x 3/4" Smooth Saddle Threshold, Black

  • Item # 45AA29
  • Mfr. Model # 401-48
4 ft. x 2-3/4" x 3/4" Smooth Saddle Threshold, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP vinyl carpet/tile divider threshold, or saddle, to fill and cover gaps under doors. Perfect for transitioning between two different carpets or from carpet to tile. This plain top saddle is ideal for heavy traffic areas and corrosive environments. Black vinyl. Mill finish.
Show More Close
 

Technical Specifications

Item # 45AA29
Mfr. Model # 401-48
UNSPSC #30161905
Shipping Weight 2.83 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Smooth
Finish Mill
Color Black
Width 2-3/4"
Height 3/4"
Length 4 ft.
Fits Door Width 48"
Thickness 0.025"
Material PVC
Standards ADA, ANSI/ICC A117.1, ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B
ADA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions