Check Availability
  • NATIONAL GUARD 

    3 ft. x 5" x 1/4" Fluted Top Saddle Threshold, Aluminum

  • Item # 45AE53
  • Mfr. Model # 513HD-36
3 ft. x 5" x 1/4" Fluted Top Saddle Threshold, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP 1/4" fluted top threshold, or saddle, to fill and cover gaps under doors. Use this heavy-duty aluminum threshold with fluted top where forklift or vehicular traffic occurs. Recommended for delivery or storage doorways where heavier loads cross. Aluminum with mill finish.
Show More Close
 

Technical Specifications

Item # 45AE53
Mfr. Model # 513HD-36
UNSPSC #30161905
Catalog Page 1994
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Fluted Top
Finish Mill
Color Aluminum
Width 5"
Height 1/4"
Length 3 ft.
Fits Door Width 36"
Thickness 0.250"
Material Aluminum
Standards ADA, ANSI/ICC A117.1, ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.21
ADA Compliant Yes
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions