Check Availability
  • NATIONAL GUARD 

    3 ft. x 5" x 1/2" Fluted Top Saddle Threshold, Dark Bronze

  • Item # 45AA78
  • Mfr. Model # 896VDKB-36
3 ft. x 5" x 1/2" Fluted Top Saddle Threshold, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP 1/2" bumper seal threshold, or saddle, to fill and cover gaps under doors. Its unique bumper seal seals against the door for weather resistance. This heavy-duty aluminum door threshold with fluted top is ideal for covering concrete seams and expansion joints. Nonskid aluminum with embedded coating complies with ADA requirements for slip-resistant surfaces when properly installed. Aluminum with dark bronze finish.
Show More Close
 

Technical Specifications

Item # 45AA78
Mfr. Model # 896VDKB-36
UNSPSC #30161905
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Fluted Top
Finish Anodized
Color Dark Bronze
Width 5"
Height 1/2"
Length 3 ft.
Fits Door Width 36"
Thickness 0.105"
Material Aluminum
Insert Material Vinyl
Standards ADA, ANSI/ICC A117.1, ANSI/UL10C, CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.21
ADA Compliant Yes
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions