Check Availability
  • NATIONAL GUARD 

    3 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Silver

  • Item # 5MUN9
  • Mfr. Model # 653-36
3 ft. x 5-1/2" x 1/2" Fluted Top Threshold, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum offset threshold transitions offset floor conditions from the ground to a variety of surfaces.
Show More Close
 

Technical Specifications

Item # 5MUN9
Mfr. Model # 653-36
UNSPSC #30161905
Catalog Page 1994
Shipping Weight 2.53 lbs
Country of Origin USA *
Item Threshold
Surface Type Fluted Top
Finish Aluminum Mill
Color Silver
Width 5-1/2"
Height 1/2"
Length 3 ft.
Fits Door Width 36"
Thickness 0.125"
Material Aluminum
Standards UL Classified UL10C, ANSI/BHMA Certified A156.21
ADA Compliant ADA Compliant
Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions