Check Availability
  • NATIONAL GUARD 

    3 ft. x 4" x 1/2" Smooth Top Saddle Threshold, Silver

  • Item # 3HRL3
  • Mfr. Model # 412SS-3
3 ft. x 4" x 1/2" Smooth Top Saddle Threshold, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NGP stainless steel 1/2" threshold, or saddle, to fill and cover gaps under doors. This plain top saddle is ideal for heavy traffic areas and corrosive environments. Type 304 stainless steel with mill finish.
Show More Close
 

Technical Specifications

Item # 3HRL3
Mfr. Model # 412SS-3
UNSPSC #30161905
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Saddle Threshold
Surface Type Smooth Top
Finish Stainless Steel
Color Silver
Width 4"
Height 1/2"
Length 3 ft.
Fits Door Width 36"
Thickness 0.120"
Material Stainless Steel
Standards ANSI/BHMA Certified A156.21
ADA Compliant ADA Compliant
Includes #10 x 1-1/2" FH Stainless Steel Wood Screws
* This product's country of origin is subject to change

Compliance and Restrictions