Check Availability
  • NATIONAL GUARD 

    23" x 31" Wired Glass

  • Item # 44ZZ87
  • Mfr. Model # L-SUPERLITE1-W-23x31
23" x 31" Wired Glass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use NGP SuperLiteā„¢ I-W safety wired glass with NGP low-profile and self-attaching glass lite kits, sold separately. This fire-protective 5/16" (8mm) thick wired glass features a 3/4" x 3/4" diamond pattern electrically welded steel wire mesh. Glass maintains its integrity when fractured or subjected to a hose stream. Includes heavy-duty 7 mil durable safety film over glass. Glass is also etched with UL classification.
Show More Close
 

Technical Specifications

Item # 44ZZ87
Mfr. Model # L-SUPERLITE1-W-23x31
UNSPSC #30171709
Shipping Weight 21.39 lbs
Country of Origin USA *
Item Wired Glass
Glass Length 23"
Height 31"
Standards ANSI/UL9, ANSI/US10C, CAN/ULC-S104, ULC CAN4-S106, ANSI/UL10B, CPSC- 16CFR 1211 (Category I & II), ANSI Z97.1 Class A
* This product's country of origin is subject to change

Compliance and Restrictions