Check Availability
  • NATIONAL GUARD 

    11" x 11" Wired Glass

  • Item # 45AD92
  • Mfr. Model # L-PYRAN-PLATINUMF-11x11
11" x 11" Wired Glass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use NGP Pyran® Platinum F ceramic safety glass with NGP fire-rated glass lite kits, sold separately. This fire-protective 3/16" (5mm) thick ceramic glass is both clear and wireless. Advanced process eliminates the need for surface polishing. Includes heavy-duty 7 mil durable safety film over glass. Glass is also etched with UL classification.
Show More Close
 

Technical Specifications

Item # 45AD92
Mfr. Model # L-PYRAN-PLATINUMF-11x11
UNSPSC #30171709
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Wired Glass
Glass Length 11"
Height 11"
Standards ANSI/UL9, ANSI/US10C, CAN/ULC-S104, ULC CAN4-S106, ANSI/UL10B, CPSC- 16CFR 1211 (Category I & II), ANSI Z97.1 Class A
* This product's country of origin is subject to change

Compliance and Restrictions