Check Availability
  • NASHUA 

    Utility Duct Tape, 2-7/8" X 60 yd., 7.00 mil Thick, Gray Coated Cloth, 1 EA

  • Item # 30F044
  • Mfr. Model # 307
Utility Duct Tape, 2-7/8" X 60 yd., 7.00 mil Thick, Gray Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua® 307 Utility-Grade Duct Tape is conformable, hand-tearable, and resists twisting and curling. Bonds well to most surfaces for maintenance and general repair. Use for joint sealing, pipe wrapping, bundling, patching, mending, and heavy-duty box sealing.
Show More Close
 

Technical Specifications

Item # 30F044
Mfr. Model # 307
UNSPSC #31201501
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 2-7/8"
Duct Tape Length 60 yd.
Duct Tape Thickness 7.00 mil
Duct Tape Grade Utility
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 65 oz./in.
Tensile Strength 22 lb./in.
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In