Check Availability
  • NASHUA 

    Premium Duct Tape, 48mm X 55m, 14.00 mil Thick, Metallic Coated Cloth, 1 EA

  • Item # 6JD47
  • Mfr. Model # 557
Premium Duct Tape, 48mm X 55m, 14.00 mil Thick, Metallic Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua 557 specialty HVAC flexible duct tape is printed with UL compliance information.
Show More Close
 

Technical Specifications

Item # 6JD47
Mfr. Model # 557
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 14.00 mil
Duct Tape Grade Premium
Tape Color Family Metallic
Color Metallic
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 45 oz./in.
Tensile Strength 29 lb./in.
Standards UL 181B-FX
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms