Check Availability
  • NASHUA 

    Premium Duct Tape, 1" X 60 yd., 13.00 mil Thick, Gray Coated Cloth, 48 PK

  • Item # 36XC36
  • Mfr. Model # 1086139
Premium Duct Tape, 1" X 60 yd., 13.00 mil Thick, Gray Coated Cloth, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua® duct tape has rubber adhesive with high initial tack and adheres to a wide variety of surfaces. It adheres well to most papers and wood, but is best suited for plastics. It has fair chemical and UV resistance and is removable. Premium-grade offers superior strength and adhesion. Heavy-duty tape can be used for temporary or permanent repairs. Resistant to moisture and abrasion, it's suitable for indoor or outdoor use. A smooth, flexible polyethylene coating protects the cloth backing from moisture and abrasion. Adhesive is bonded to the other side of the cloth backing.
Show More Close
 

Technical Specifications

Item # 36XC36
Mfr. Model # 1086139
UNSPSC #31201501
Shipping Weight 55.65 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 1"
Duct Tape Length 60 yd.
Duct Tape Thickness 13.00 mil
Duct Tape Grade Premium
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 95 oz./in.
Tensile Strength 50 lb./in.
Diameter 6-13/16"
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In