Check Availability
  • NASHUA 

    Premium Duct Tape, 48mm X 55m, 13.00 mil Thick, Red Coated Cloth, 1 EA

  • Item # 15R437
  • Mfr. Model # 357N
Premium Duct Tape, 48mm X 55m, 13.00 mil Thick, Red Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua 357N nuclear grade duct tape is for use where corrosion is a concern and containment is required. Good for sealing insulation, color coding, wrapping pipe ends, packaging. Ideal for power plants and ships.
Show More Close
 

Technical Specifications

Item # 15R437
Mfr. Model # 357N
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 13.00 mil
Duct Tape Grade Premium
Tape Color Family Red
Color Red
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 95 oz./in.
Tensile Strength 50 lb./in.
Standards NRC REG 1.38 and ASME NQA-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms