Check Availability
  • NASHUA 

    Industrial Duct Tape, 48mm X 55m, 11.00 mil Thick, Metallic Coated Cloth, 1 EA

  • Item # 6A067
  • Mfr. Model # 365
Industrial Duct Tape, 48mm X 55m, 11.00 mil Thick, Metallic Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua 365 metallic duct tape helps repair any metallic surface or assembly.
Show More Close
 

Technical Specifications

Item # 6A067
Mfr. Model # 365
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 11.00 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Metallic
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 70 oz./in.
Tensile Strength 24 lb./in.
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms