Check Availability
  • NASHUA 

    Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Black Coated Cloth, 1 EA

  • Item # 3NJZ5
  • Mfr. Model # 675003
Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Black Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All climate duct tape has strong adhesive and tears easily. For outdoor use in mending, repairing, and securing tarps and sheeting in extreme climatic conditions.
Show More Close
 

Technical Specifications

Item # 3NJZ5
Mfr. Model # 675003
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 85 oz./in.
Tensile Strength 24 lb./in.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms