Check Availability
  • NASHUA 

    Industrial Duct Tape, 1-7/8" X 60 yd., 9.00 mil Thick, White Coated Cloth, 1 EA

  • Item # 26W993
  • Mfr. Model # 2280
Industrial Duct Tape, 1-7/8" X 60 yd., 9.00 mil Thick, White Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua® Multi-Purpose Duct Tape 2280 uses a high-tack adhesive that bonds well to a wide variety of smooth and rough surfaces. Flexible PE backing conforms well to irregular surfaces and shapes. Smooth, consistent unwind provides ease of use in manual applications. Easy-tear cloth provides clean, consistent tear by hand. Use for temporary holding and bonding, bundling, closing and reinforcing packaging, sealing, temporary repairs, and patching.
Show More Close
 

Technical Specifications

Item # 26W993
Mfr. Model # 2280
UNSPSC #31201501
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 1-7/8"
Duct Tape Length 60 yd.
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family White
Color White
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 70 oz./in.
Tensile Strength 24 lb./in.
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In