Check Availability
  • NASHUA 

    Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Gray Coated Cloth, 1 EA

  • Item # 15R454
  • Mfr. Model # 396
Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Gray Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua 396 industrial grade tape has a rubber adhesive and conforms well to irregular surfaces and is for all-purpose and general repair applications. Covers a wide range of maintenance, manufacturing, construction, and HVAC applications, such as on ducts and equipment.
Show More Close
 

Technical Specifications

Item # 15R454
Mfr. Model # 396
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 10.00 mil
Duct Tape Grade Industrial
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 75 oz./in.
Tensile Strength 24 lb./in.
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms