Check Availability
  • NASHUA 

    Industrial Duct Tape, 48mm X 55m, 11.00 mil Thick, Yellow Coated Cloth, 1 EA

  • Item # 15R445
  • Mfr. Model # 398N
Industrial Duct Tape, 48mm X 55m, 11.00 mil Thick, Yellow Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua 398N nuclear grade duct tape is for use where corrosion is a concern and containment is required. Good for sealing insulation, color coding, wrapping pipe ends, packaging. Ideal for power plants and ships.
Show More Close
 

Technical Specifications

Item # 15R445
Mfr. Model # 398N
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 11.00 mil
Duct Tape Grade Industrial
Tape Color Family Yellow
Color Yellow
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 80 oz./in.
Tensile Strength 26 lb./in.
Standards NRC REG 1.38 and ASME NQA-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms