Check Availability
  • NASHUA 

    Foil Tape, Acrylic, 10.00 mil Thick, 4" X 15 yd., White, 1 EA

  • Item # 29XM18
  • Mfr. Model # 314
Foil Tape, Acrylic, 10.00 mil Thick, 4" X 15 yd., White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XM18
Mfr. Model # 314
UNSPSC #31201521
Shipping Weight 1.69 lbs
Country of Origin USA *
Item Foil Tape
Tape Adhesive Acrylic
Tape Thickness 10.00 mil
Tape Width 4"
Tape Length 15 yd.
Tape Shape Continuous Roll
Tape Color White
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 270 Degrees F
Tape Tensile Strength 43 lb./in.
Tape Adhesive Strength 100 oz./in.
Series 314
Standards Tested in accordance with UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In