Check Availability
  • NASHUA 

    Aluminum Foil Tape, Rubber, 5.00 mil Thick, 2-1/2" X 50 yd., Silver, 1 EA

  • Item # 15R466
  • Mfr. Model # 617021
Aluminum Foil Tape, Rubber, 5.00 mil Thick, 2-1/2" X 50 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nashua 322 aluminum foil tape are good for taping joints and seams, sealing out moisture, vapor, and for general repairs.
Show More Close
 

Technical Specifications

Item # 15R466
Mfr. Model # 617021
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Rubber
Tape Thickness 5.00 mil
Tape Width 2-1/2"
Tape Length 50 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 130 oz./in.
Standards UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms