Check Availability
  • NASHUA 

    Aluminum FSK Facing Tape, Rubber, 8.00 mil Thick, 48mm X 46m, Silver, 1 EA

  • Item # 10A994
  • Mfr. Model # FSK
Aluminum FSK Facing Tape, Rubber, 8.00 mil Thick, 48mm X 46m, Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum extreme temperature foil is used as a fiberglass duct wrap where strength is required.
Show More Close
 

Technical Specifications

Item # 10A994
Mfr. Model # FSK
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 1.0 lbs
Country of Origin USA *
Item FSK Facing Tape
Tape Backing Material Aluminum
Tape Adhesive Rubber
Tape Thickness 8.00 mil
Tape Width 48mm
Tape Length 46m
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. 20 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 35 lb./in.
Tape Adhesive Strength 70 oz./in.
Standards UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms