Check Availability
  • NAPCO 

    Pir Sensor,White,For Gemini Panels

  • Item # 54TT07
  • Mfr. Model # GEM-PIR
Pir Sensor,White,For Gemini Panels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TT07
Mfr. Model # GEM-PIR
UNSPSC #46171604
Shipping Weight 0.4 lbs
Country of Origin Dominican Republic *
Item Pir Sensor
For Use With Gemini Panels
Features 50 ft. x 50 ft. Range, Wireless
Includes Mounting Plate
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.