Check Availability
  • NAPCO 

    Intrusion System Keypads,5-7/8" W,LCD

  • Item # 54TR52
  • Mfr. Model # GEM-RP8LCD
Intrusion System Keypads,5-7/8" W,LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TR52
Mfr. Model # GEM-RP8LCD
UNSPSC #46171604
Shipping Weight 1.0 lbs
Country of Origin Dominican Republic *
Item Intrusion System Keypads
Wireless Signal Indicator No
Programmable Panic Buttons Yes
Talking Voice Prompts No
Stay/Away Buttons No
Keypad Width 5-7/8"
Keypad Depth 1-1/16"
Keypad Height 4-3/8"
Keypad Display Type LCD
Integral Zone Expander Yes
For Use With Gem-P800 Series
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.