Check Availability
  • NAPCO 

    Control Panel Board,Max. Number Zones 96

  • Item # 54TR71
  • Mfr. Model # GEM-P9600EXPCBD
Control Panel Board,Max. Number Zones 96
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TR71
Mfr. Model # GEM-P9600EXPCBD
UNSPSC #46171604
Shipping Weight 2.14 lbs
Country of Origin Dominican Republic *
Item Control Panel Board
Max. Number Zones 96
Max. Number User Codes 96
Max. Number Event Logs 800
Max. Number Areas 8
Max. Number Outputs 6
Max. Number Event Schedules 255
Number of Wireless Receivers Supported 4
Max. Number Wireless Points 96
Max. Number Wireless Keyfobs 16
Auto Arm Yes
Auto Disarm Yes
Input Power 16.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.