Check Availability
  • NAPCO 

    Control Panel Board,Max. Number Zones 16

  • Item # 54TR68
  • Mfr. Model # GEM-816EXPCBD
Control Panel Board,Max. Number Zones 16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TR68
Mfr. Model # GEM-816EXPCBD
UNSPSC #46171604
Shipping Weight 1.45 lbs
Country of Origin Dominican Republic *
Item Control Panel Board
Max. Number Zones 16
Max. Number User Codes 16
Max. Number Event Logs 256
Max. Number Areas 1
Max. Number Outputs 2
Max. Number Event Schedules 0
Number of Wireless Receivers Supported 2
Max. Number Wireless Points 16
Max. Number Wireless Keyfobs 8
Auto Arm Yes
Auto Disarm No
Input Power 16.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.