Check Availability
  • NANUK CASES 

    Waterproof Panel Kit, for 945 Case, Alum.

  • Item # 16Z905
  • Mfr. Model # 945-BEZEL KIT
Waterproof Panel Kit, for 945 Case, Alum.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A NANUK panel kit can easily be added to a NANUK 945 case thanks to its integrated bezel system. The waterproof panel kit is a contoured 3/16" thick aluminum panel with mounting screws and an adhesive backed die-cut waterproofing gasket.
Show More Close
 

Technical Specifications

Item # 16Z905
Mfr. Model # 945-BEZEL KIT
UNSPSC #53121705
Shipping Weight 4.7 lbs
Country of Origin Canada *
Item Bezel Kit
Overall Length 22-11/16"
Overall Width 17-11/16"
Overall Height 1/8"
Inside Length 22-11/16"
Inside Width 17-11/16"
Inside Height 1/8"
Material Aluminum
Construction Waterproof
Mfr. Series 945
Features Aluminum Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket
Includes (1) 3/16" Thick Aluminum Panel, (1) 1/16" Thick Neoprene Gasket with Adhesive on One Side, (29) Stainless Steel #6 Phillips Head Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.