Check Availability
  • NANUK CASES 

    Waterproof Panel Kit, for 925 CaseLexan

  • Item # 16Z601
  • Mfr. Model # 925-PANEL KIT
Waterproof Panel Kit, for 925 CaseLexan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A NANUK panel kit can easily be added to a NANUK 925 case thanks to its integrated bezel system. The waterproof panel kit is a contoured 3/16" thick polycarbonate panel with mounting screws and an adhesive backed die-cut waterproofing gasket.
Show More Close
 

Technical Specifications

Item # 16Z601
Mfr. Model # 925-PANEL KIT
UNSPSC #53121705
Shipping Weight 1.65 lbs
Country of Origin Canada *
Item Waterproof Panel Kit
Overall Length 17-3/4"
Overall Width 12-1/2"
Overall Height 1/8"
Inside Length 17-3/4"
Inside Width 12-1/2"
Inside Height 1/8"
Material Polycarbonate Resin
Construction Waterproof
Mfr. Series 925
Features Polycarbonate Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket
Includes (1) 3/16" Thick Clear Lexan Panel, (1) 1/16" Thick Neoprene Gasket with Adhesive on One Side, (21) Stainless Steel #6 Phillips Head Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.