Check Availability
  • N-FERNO BY ERGODYNE 

    Flame Resistant Liner, Universal, Black

  • Item # 48Z857
  • Mfr. Model # 6880
Flame Resistant Liner, Universal, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides warmth and flame-resistant protection.
Show More Close
 

Technical Specifications

Item # 48Z857
Mfr. Model # 6880
UNSPSC #46181508
Catalog Page 1714
Shipping Weight 0.25 lbs
Country of Origin China *
Item Flame Resistant Liner
Style Over The Head
Color Black
Material Modacrylic
Size Universal
Covers Ears
ATPV Rating 20.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F1506, NFPA 70E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms