Check Availability
  • N-FERNO BY ERGODYNE 

    Flame Resistant Balaclava, Black

  • Item # 16W664
  • Mfr. Model # 6825
Flame Resistant Balaclava, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16W664
Mfr. Model # 6825
UNSPSC #46181508
Catalog Page 1714
Shipping Weight 0.15 lbs
Country of Origin Indonesia *
Item Flame Resistant Balaclava
Style Over The Head
Color Black
Material Nomex(R) Fleece
Size Universal
Covers Head, Face and Neck
ATPV Rating 9.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F1506
* This product's country of origin is subject to change

Welcome Sign In