Check Availability
Balaclava,  Universal,  Black,  Covers Head and Neck,  Over The Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16W662
Mfr. Model # 6821
UNSPSC #53102513
Shipping Weight 0.15 lbs
Country of Origin China *
Item Balaclava
Style Over The Head
Size Universal
Color Black
Material Fleece
Covers Head and Neck
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In