Check Availability
Balaclava,  Size Universal,  Black,  Covers Head, Face and Neck,  Over The Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16W658
Mfr. Model # 6823
UNSPSC #53102513
Shipping Weight 0.15 lbs
Country of Origin China *
Item Balaclava
Style Over The Head
Size Universal
Color Black
Material Fleece
Liner Material Fleece
Covers Head, Face and Neck
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In