Check Availability
  • MUELLER INDUSTRIES 

    Tee, Wrot Copper, C x C, 5/8" Tube Size

  • Item # 5UGD8
  • Mfr. Model # W 04017
Tee, Wrot Copper, C x C, 5/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 99.9% pure copper material, this MUELLER INDUSTRIES tee fitting is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGD8
Mfr. Model # W 04017
UNSPSC #40142319
Catalog Page 2790
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 5/8"
Outside Dia. 3/4"
Max. Pressure 631 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms