Check Availability
  • MUELLER INDUSTRIES 

    Reducing Tee, Wrot Copper, C x C, 1/2" x 1/2" x 1/4" Tube Size

  • Item # 5UGD6
  • Mfr. Model # W 04008
Reducing Tee, Wrot Copper, C x C, 1/2" x 1/2" x 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With 99.9% pure copper material, this MUELLER INDUSTRIES reducing tee is seamless tubing construction and can form a permanent, leaktight connection that resists corrosion and scaling. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGD6
Mfr. Model # W 04008
UNSPSC #40142319
Catalog Page 2790
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Reducing Tee
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 1/2" x 1/2" x 1/4"
Outside Dia. 5/8" x 5/8" x 3/8"
Max. Pressure 722 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms