Check Availability
  • MUELLER INDUSTRIES 

    90° Elbow, Wrot Copper, FTG x C, 3/4" Tube Size

  • Item # 5UGC9
  • Mfr. Model # W 01654
90° Elbow, Wrot Copper, FTG x C, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGC9
Mfr. Model # W 01654
UNSPSC #40142317
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Elbow, 90 Degrees , Close Rough
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG x C
Tube Size 3/4"
Outside Dia. 7/8"
Max. Pressure 582 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms