Check Availability
  • MUELLER INDUSTRIES 

    DWV Tee, Wrot Copper, C x C, 2" Tube Size

  • Item # 5UGF7
  • Mfr. Model # W 07522
DWV Tee, Wrot Copper, C x C, 2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this MUELLER INDUSTRIES DWV tee fitting. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGF7
Mfr. Model # W 07522
UNSPSC #40142319
Catalog Page 2792
Shipping Weight 0.85 lbs
Country of Origin USA *
Item DWV Tee
Tube Fitting Material Wrot Copper
Fitting Connection Type C x C
Tube Size 2"
Outside Dia. 2-1/8"
Max. Pressure 364 psi @ 100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.29, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In